Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Ansi Isea Abrasion Resistance Level3
- Cuff StyleSlip-On - Open
- Leather TypeCow
- Product TypesGlove
- Thumb StyleKeystone
- Thumb TypeKeystone
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)