Motion
4TRBF4
TR-Series Hydraulic Socket - Steel Body Material, 1/2 in BSPP, 1/2 – 14 Female Thread, 4000 psi psi, 1/2 in Body Size, Nitrile Seal
Mi Item #06058668
MFR #4TRBF4
Price$99.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR-Series Hydraulic Socket - Steel Body Material, 1/2 in BSPP, 1/2 – 14 Female Thread, 4000 psi psi, 1/2 in Body Size, Nitrile Seal
Mi Item #06058668
MFR #4TRBF4

Mfr description
4TRBF4 TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.33/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 BSPP
  • Body Size
    1/2 in
  • Length
    2.62 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in BSPP, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female BSPP
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Nitrile
  • Standard Interchange
    TEMA European
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)