Motion
503-6-82, 5/8
Countersink-Center Ream - 82 ° Angle, 3 Flutes, 5/8 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
Mi Item #06058684
MFR #503-6-82, 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink-Center Ream - 82 ° Angle, 3 Flutes, 5/8 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
Mi Item #06058684
MFR #503-6-82, 5/8

Mfr description
503-6-82, 5/8" DIA COUNTERSINK 82 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    5/8 in
  • Overall Length
    1-15/16 in
  • Shank Diameter
    3/8 in

Details

  • Countersink Angle
    82 °
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)