Motion
66U140341MM0400

AS RAYMOND
66U140341MM0400

Gas Spring with End Fittings GAS SPRING,CS,EXTN,6X15,L381,S140
MI ITEM #06058717
MFR #66U140341MM0400
List Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
66U140341MM0400

Gas Spring with End Fittings GAS SPRING,CS,EXTN,6X15,L381,S140
MI ITEM #06058717
MFR #66U140341MM0400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.25/each for your price

Overview

Mfr description
66U140341MM0400 90LB GAS SPRING
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
  • As high as a 30,000 cycle life – less operational changeovers and better product quality
  • Economic high-volume quality supply – reliable and affordable performance

Specifications

  • Weight
    1
  • Length
    15.154000000000002
  • Width
    1
  • Height
    1
  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Extended Length
    15.154 in
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Diameter
    0.236 mm
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline
  • Shoulder Length
    13.58 in
  • Stroke
    5.5 in
  • Thread
    M6 x 1
  • Tube Diameter
    0.59 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text