Motion
8TRBF8
TR-Series Hydraulic Socket - Steel Body Material, 1 in BSPP, 1 – 11 Female Thread, 3200 psi PSI, 1 in Body Size, Nitrile Seal
Mi Item #06058744
MFR #8TRBF8
Price$167.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR-Series Hydraulic Socket - Steel Body Material, 1 in BSPP, 1 – 11 Female Thread, 3200 psi PSI, 1 in Body Size, Nitrile Seal
Mi Item #06058744
MFR #8TRBF8

Mfr description
8TRBF8 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.97/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11 BSPP
  • Body Size
    1 in
  • Length
    3.90 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    12800 psi
  • Coupling Component
    Socket
  • Description Keyword
    1 in BSPP, 1 – 11 Female Thread
  • Hose Connection Type
    Female BSPP
  • Material
    Steel
  • Seal Material
    Nitrile
  • Standard Interchange
    TEMA European
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    3200 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)