Motion
3020 X 1.8750 in

TB WOODS
3020 X 1.8750 in

Taper Lock Bushing - 3020 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #06058861
MFR #3020 X 1.8750 in
Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3020 X 1.8750 in

Taper Lock Bushing - 3020 Series, 1-7/8 in Bore, 1/2 x 1/4 in Keyway, Steel Material
Mi Item #06058861
MFR #3020 X 1.8750 in

Mfr description
TL3020 X 1-7/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.80/each

Specifications

Dimensions

  • Barrel Diameter
    2 in
  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    1.8750 in
  • Bushing Size
    3020
  • Flange Thickness
    4.25 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.0000 in
  • Screw Length
    1.25 in
  • Screw Thread Size
    5/8-11

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672169844
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672169844
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)