Motion
3525 X 2.6875 in

TB WOODS
3525 X 2.6875 in

Taper Lock Bushing - 3525 Series, 2-11/16 in Bore, 5/8 x 5/16 in Keyway, Steel Material
MI ITEM #06058862
MFR #3525 X 2.6875 in
Price$391.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3525 X 2.6875 in

Taper Lock Bushing - 3525 Series, 2-11/16 in Bore, 5/8 x 5/16 in Keyway, Steel Material
MI ITEM #06058862
MFR #3525 X 2.6875 in

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$391.82/each

Specifications

Dimensions

  • Barrel Diameter
    2.5 in
  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    2.6875 in
  • Bushing Size
    3525
  • Flange Thickness
    5 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    2.5000 in
  • Screw Length
    1.5 in
  • Screw Thread Size
    1/2-13

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672074162
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672074162
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
TL3525 X 2-11/16 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought