Motion
GPNB42100

AMMEX CORP
GPNB42100

Disposable Glove - Small Size, Nitrile, Black Color
Mi Item #06058985
MFR #GPNB42100
Price$17.25/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GPNB42100

Disposable Glove - Small Size, Nitrile, Black Color
Mi Item #06058985
MFR #GPNB42100

Mfr description
GPNB42100 GLOVE, NITRILE SML BLK 100/BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.25/bx

Specifications

Dimensions

  • Glove Size
    Small
  • Palm Thickness - Imperial
    5

Details

  • Application
    Automotive, Chemical, Industrial, Painting, Plumbing
  • Color
    Black
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Non-Sterile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)