Motion
JSCVS-9S

PROTO TOOLS
JSCVS-9S

Wrench Set - 9 PC, Combination Ratcheting Type
Mi Item #06059031
MFR #JSCVS-9S
Price$237.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVS-9S

Wrench Set - 9 PC, Combination Ratcheting Type
Mi Item #06059031
MFR #JSCVS-9S

Mfr description
JSCVS-9S SHORT SET
  • 9 Piece Ratchet Set
  • Black Oxide Finish
  • Extra Short Size Desirable for Small or Tight Work Spaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.57/each

Specifications

Dimensions

  • Weight
    1.63 lbs
  • Wrench Size Range
    1/4 to 3/4 in

Details

  • Included Accessories
    BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 1/2" - SPLINE, BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 1/4" - SPLINE, BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 11/16" - SPLINE, BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 3/4" - SPLINE, BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 3/8" - SPLINE, BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 5/16" - SPLINE, BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 5/8" - SPLINE, BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 7/16" - SPLINE, BLACK CHROME COMBINATION STUBBY REVERSIBLE RATCHETING WRENCH 9/16" - SPLINE
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • UPC_NO
    662679113162
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)