Motion
PLR-3 3/4-2
Cam Follower - 3.7500 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Urethane Material
Mi Item #06059093
MFR #PLR-3 3/4-2
Price$379.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 3.7500 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Urethane Material
Mi Item #06059093
MFR #PLR-3 3/4-2

Mfr description
PLR-3 3/4-2 LOAD RUNNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$379.93/each

Specifications

Dimensions

  • Roller Diameter  
    3.7500 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009754400
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Urethane
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)