Motion
S3580SJ
Safety Glasse - Anti-Fog, Black Frame/Temple Color, Polycarbonate
Mi Item #06059308
MFR #S3580SJ
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Black Frame/Temple Color, Polycarbonate
Mi Item #06059308
MFR #S3580SJ

Mfr description
S3580SJ SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Details

  • Additional Details
    Fits over frames: 137 mm x 44 mm;UVA;B;C Protection: 99%
  • Adjustable Temples
    true
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Comfort Features
    Adjustable Temples, Lightweight Frame
  • Description
    I/O Mirror lens safety glasses
  • Fits Over Eyeglasses
    true
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    S3580SJ
  • Metal Frame
    false
  • Product Line
    OTS
  • Series
    OTS
  • Specialty Features
    Adjustable Temples, Scratch Resistant, UV Protection
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Temple Adjustment
    Adjustable
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Over the Glass
  • UPC_NO
    814992007097
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)