Motion
20-1-288-M

BOB DALE GLOVES
20-1-288-M

Leather Drivers Glove - M or Size 8, Leather
MI ITEM #06059323
MFR #20-1-288-M
Price$21.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-288-M

Leather Drivers Glove - M or Size 8, Leather
MI ITEM #06059323
MFR #20-1-288-M

Mfr description
20-1-288-M GLOVE DRIVER GRAIN MED DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.77/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Drivers Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)