Overview
Mfr description
20-1-376-7 GLOVE DRIVER SZ7 ELASTIC
Specifications
- Glove SizeOne Size Fits All
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data