Motion
20-9-366-L

BOB DALE GLOVES
20-9-366-L

Leather Drivers Glove with Keystone Thumb - L or Size 9, Deerskin Grain Leather
Mi Item #06059338
MFR #20-9-366-L
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-366-L

Leather Drivers Glove with Keystone Thumb - L or Size 9, Deerskin Grain Leather
Mi Item #06059338
MFR #20-9-366-L

Mfr description
20-9-366-L GLOVE DRIVER LRG THINSULAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)