Overview
Mfr description
20-9-366-XL GLOVE DRIVER XL THINSULAT
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Drivers Gloves
- Leather Material TypeDeerskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data