Motion
40-1-1511BC

BOB DALE GLOVES
40-1-1511BC

Leather Double Palm Glove with Fabric Back - One Size Fits All, Cowhide Grain Leather, Fleece Lined, White, Yellow
Mi Item #06059340
MFR #40-1-1511BC
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
40-1-1511BC

Leather Double Palm Glove with Fabric Back - One Size Fits All, Cowhide Grain Leather, Fleece Lined, White, Yellow
Mi Item #06059340
MFR #40-1-1511BC

Mfr description
40-1-1511BC GLOVE FITTER GRAIN XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.73/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)