Motion
30-9-2007
Leather Palm Glove with Fabric Back - Split Cowhide Leather
Mi Item #06059342
MFR #30-9-2007
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - Split Cowhide Leather
Mi Item #06059342
MFR #30-9-2007

Mfr description
30-9-2007 GLOVE FITTER SPLIT FLEECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)