Motion
20-1-10605N-XL

BOB DALE GLOVES
20-1-10605N-XL

Mechanics Glove - XL or Size 10, Leather
MI ITEM #06059359
MFR #20-1-10605N-XL
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10605N-XL

Mechanics Glove - XL or Size 10, Leather
MI ITEM #06059359
MFR #20-1-10605N-XL

Mfr description
20-1-10605N-XL GLOVE MECHANIC XL NBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)