Specifications
Dimensions
- Glove SizeOne Size Fits All
Details
- Coating MaterialNo Coating
- ColorBeige
- Country of OriginChina, Pakistan
- Lining MaterialCotton Canvas
- Material TypeFabric Work Gloves
- UPC_NO063344250357
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)