Motion
20-1-10009XL

BOB DALE GLOVES
20-1-10009XL

Leather Palm Glove with Spandex Back - XL or Size 10, Leather
MI ITEM #06059398
MFR #20-1-10009XL
List Price$18.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10009XL

Leather Palm Glove with Spandex Back - XL or Size 10, Leather
MI ITEM #06059398
MFR #20-1-10009XL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.59/each for your price

Overview

Mfr description
20-1-10009XL SYNTH LEATHER GEN PURPOSE

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought