Motion
20-1-10603N-S

BOB DALE GLOVES
20-1-10603N-S

Mechanics Glove - S or Size 7, Synthetic Leather, Unlined, Black, Blue
Mi Item #06059403
MFR #20-1-10603N-S
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10603N-S

Mechanics Glove - S or Size 7, Synthetic Leather, Unlined, Black, Blue
Mi Item #06059403
MFR #20-1-10603N-S

Mfr description
20-1-10603N-S GLOVE,MECHANIC,NAVY,SML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.06/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Color
    Black, Blue
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)