Motion
20-1-10605Y-X2L

BOB DALE GLOVES
20-1-10605Y-X2L

Mechanics Glove - XXL or Size 11, Leather
Mi Item #06059406
MFR #20-1-10605Y-X2L
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10605Y-X2L

Mechanics Glove - XXL or Size 11, Leather
Mi Item #06059406
MFR #20-1-10605Y-X2L

Mfr description
20-1-10605Y-X2L GLOVE MECHANIC XXL YLW S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)