Specifications
Dimensions
- Glove SizeM or Size 8
Details
- MaterialSynthetic Leather
- Material TypeGeneral Purpose Gloves
- Product TypesHand Glove
- TypeGlove
- UPC_NO063344257325
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)