Motion
30-1-271DP

BOB DALE GLOVES
30-1-271DP

Leather Double Palm Glove - One Size Fits All, Split Cowhide Leather, Fleece Lined, Yellow, Grey
Mi Item #06059432
MFR #30-1-271DP
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-1-271DP

Leather Double Palm Glove - One Size Fits All, Split Cowhide Leather, Fleece Lined, Yellow, Grey
Mi Item #06059432
MFR #30-1-271DP

Mfr description
30-1-271DP GLOVE SPLIT LEATH.DBL PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Color
    Grey, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves - Double Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)