Specifications
Details
- Leather GradeNo Grade Listed
- Leather Material TypeSplit Cowhide Leather
- Lining MaterialCotton
- Material TypeLeather Palm Gloves - Fabric Back
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)