Motion
40-9-173W
Leather Palm Glove - Ladies - One Size Fits All, Leather
Mi Item #06059440
MFR #40-9-173W
Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - Ladies - One Size Fits All, Leather
Mi Item #06059440
MFR #40-9-173W

Mfr description
40-9-173W GLOVE FITTER GRAIN FLEECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.00/each

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)