Motion
6411241XL
Leather Palm Glove - XL or Size 10, Goatskin Grain Leather
MI ITEM #06059464
MFR #6411241XL
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Goatskin Grain Leather
MI ITEM #06059464
MFR #6411241XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
6411241XL TIG GLOVE PREM GOAT THMBST

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought