Overview
Mfr description
99-1-9800-11 GLV,WHITE,SEAMLESS W/FOAM
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorGrey
- Coating MaterialFoam Nitrile
- UPC_NO063344256557
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data