Motion
AP102229

HEXARMOR
AP102229

HexArmor Protective Apron - SuperFabric Material, Grey Color, 20.0000 in Wide, 30.0000 in Long, Industrial
Mi Item #06059758
MFR #AP102229
Price$313.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
AP102229

HexArmor Protective Apron - SuperFabric Material, Grey Color, 20.0000 in Wide, 30.0000 in Long, Industrial
Mi Item #06059758
MFR #AP102229

Mfr description
AP102229 PROTECTIVE APRON
  • Made with SuperFabric brand material for the highest cut-resistance available in the industry, ANSI/ISEA level A9 (in noted enhanced areas)
  • Innovative industrial puncture protection on enhanced areas from wires, metal, wood, and glass
  • Heavy duty (double layer)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.69/each

Specifications

Dimensions

  • Length
    30.0000 in
  • Material Thickness
    Double Layer
  • Material Weight
    Double Layer
  • Width
    20.0000 in

Details

  • Additional Details
    "Protective Apron heavy duty 20x30 inch AP102229"
  • Color
    Grey
  • Construction Description
    Heavy Duty
  • Features
    Heavy duty (double layer), Innovative industrial puncture protection on enhanced areas from wires, metal, wood, and glass, Launderable, Lightweight compared to alternatives, Made with SuperFabric brand material for the highest cut-resistance available in the industry, ANSI/ISEA level A9 (in noted enhanced areas), Performance ratings comply with ANSI/ISEA 105-2024
  • Garment Type
    Protective Apron
  • Garment Use
    Industrial
  • Manufacturer Upc Number
    815733012158
  • Material
    SuperFabric
  • Number Of Pockets
    0
  • Product Line
    Arm and Body Protection
  • Resistance
    Cut, Puncture
  • UPC_NO
    815733012158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)