Motion
51140X
NSK 51140X Single-Direction, 200 mm Bore, 250 mm OD, 37 mm Width, Separable, boundary dimensioins adopted to ISO
MI ITEM #06060744
MFR #51140X
Price$2,219.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 51140X Single-Direction, 200 mm Bore, 250 mm OD, 37 mm Width, Separable, boundary dimensioins adopted to ISO
MI ITEM #06060744
MFR #51140X

Mfr description
51140X BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,219.84/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    11 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176986437
  • Max Rpm
    1500 rpm
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176986437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)