Motion
10-CDRB1BW15-180S-S9PL

SMC CORP OF AMERICA
10-CDRB1BW15-180S-S9PL

Direct load mounting Mount, 180 ° Angle of Rotation
Mi Item #06060942
MFR #10-CDRB1BW15-180S-S9PL
Price$480.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDRB1BW15-180S-S9PL

Direct load mounting Mount, 180 ° Angle of Rotation
Mi Item #06060942
MFR #10-CDRB1BW15-180S-S9PL

Mfr description
10-CDRB1BW15-180S-S9PL ACTUATOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.01/each

Specifications

Dimensions

  • Body Size
    15 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Mount Type
    Direct load mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)