Motion
22208 C C3 W33

ROLLWAY
22208 C C3 W33

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open, C3
Mi Item #06061115
MFR #22208 C C3 W33
Price$861.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22208 C C3 W33

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open, C3
Mi Item #06061115
MFR #22208 C C3 W33

Mfr description
22208 C C3 W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.10 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO 15-2008
  • Weight
    1.17 lbs

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410003354
  • Max Operating Temperature
    302 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    637410003354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)