Specifications
Dimensions
- Bore Diameter32 mm
- Stroke125 mm
Details
- BearingsSlide Bearing
- Country of OriginCN
- Cushion TypeAir Cushion
- Manufacturer Catalog
- Manufacturer Product Page
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Overview
Mfr description
MGPM32-125AZ GUIDE CYLINDER