Motion
B52145
Carbide Material, Single End, 0.5000 in Mill Diameter, 4 Flutes, 1.0000 in Length of Cut
MI ITEM #06061228
MFR #B52145
Price$116.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Material, Single End, 0.5000 in Mill Diameter, 4 Flutes, 1.0000 in Length of Cut
MI ITEM #06061228
MFR #B52145

Mfr description
B52145 END MILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.96/each

Specifications

Dimensions

  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    0.5000 in
  • Shank Diameter  
    0.5000 in

Details

  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)