Overview
Mfr description
DMG-01-2D2-10-90 2-P MANUAL DIRECTIONAL
- ・Manual directional valve\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291 gal/min)\n・CETOP D03, D05, D07, D08, D10 \n\n
Specifications
- ActuationSolenoid Operated
- Maximum Operating Pressure25 psi
- Spool Spring ArrangementNo Spring Detented
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data