Motion
MP52156474 2 15/16 PILLOW ROLLER BRG

REXNORD INC
MP52156474 2 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #06061335
MFR #MP52156474 2 15/16 PILLOW ROLLER BRG
Price$10,674.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MP52156474 2 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #06061335
MFR #MP52156474 2 15/16 PILLOW ROLLER BRG

Mfr description
MP52156474 PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,674.44/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.8800 in
  • Bolt Center Diameter
    9.7500 in
  • Bolt Center To Center Length
    9.7500 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    4.8800 in
  • Housing Dimensions
    12.6000 x 4.8900 x 6.7200 in
  • Housing Width
    4.8900 in
  • Inner Race Width
    4.8800 in
  • Inside Diameter
    2.9375 in
  • Length Through Bore
    4.8800 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    4.8900 in
  • Shaft Diameter
    2.9375 in
  • Weight
    32.6 lbs
  • Width
    4.8900 in, 124.20 mm

Details

  • Additional Details
    Nickel Plated | Food Grade Lubricant
  • Application
    Food
  • Bearing Number
    5215U
  • Bearing Type
    Spherical Roller
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Heavy Contact Seal
  • Compatible Frame Series
    ZP5000
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.7500 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    57750 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    DTC9
  • End Type
    Fixed
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Nickel Plated
  • Grease Type
    Keystone Nevastane Ht/Aw2 Food
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    ZP5000
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    End Cap DTC9, Microlock Kit ML3, Seal Kit MS9
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Set Collar
  • Lubrication
    KEYSTONE NEVASTANE HT/AW2 FOOD
  • Lubrication Type
    KEYSTONE NEVASTANE HT/AW2 FOOD
  • Manufacturer Catalog Number
    MP52156474
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5215U
  • Replacement End Cap
    DTC9
  • Replacement Seal
    MS9
  • Replacement Thrust Plate
    No
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Heavy Contact
  • Seal Material
    Buna
  • Seal Type
    Heavy Contact
  • Sealing Type
    Heavy Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standoff Included
    No
  • Static Load Capacity
    71500 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)