Motion
SUCTF201-8
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Non-Expansion Bearing (Fixed)
Mi Item #06061408
MFR #SUCTF201-8
Price$133.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Non-Expansion Bearing (Fixed)
Mi Item #06061408
MFR #SUCTF201-8

Mfr description
SUCTF201-8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.08/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067521147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)