Motion
RSDG50F-30DL-H7BL

SMC CORP OF AMERICA
RSDG50F-30DL-H7BL

RSDG50F-30DL-H7BL
Mi Item #06061442
MFR #RSDG50F-30DL-H7BL
Price$350.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDG50F-30DL-H7BL

RSDG50F-30DL-H7BL
Mi Item #06061442
MFR #RSDG50F-30DL-H7BL

Mfr description
RSDG50F-30DL-H7BL CYL, STOPPER, DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Adjustable Mounting Height
  • Cylinder Style
    Stopper
  • Mounting Type
    Adjustable Mounting Height
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)