Motion
021-720D0060
PowerSTAR® Right Angle Brushed DC Gearmotor - Right Angle Shaft, 60 :1 Ratio, 1/8 hp hp, 90 V, 30.0 rpm rpm, TENV, Continuous Duty, 720 DC Series
Mi Item #06061467
MFR #021-720D0060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® Right Angle Brushed DC Gearmotor - Right Angle Shaft, 60 :1 Ratio, 1/8 hp hp, 90 V, 30.0 rpm rpm, TENV, Continuous Duty, 720 DC Series
Mi Item #06061467
MFR #021-720D0060

Mfr description
021-720D0060 POWERSTAR 720 1/8HP
  • Offers up to 442 in-lbs of continuous torque
  • Advanced hypoid gearing technology for improved energy efficiency
  • High start-up torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    60 :1
  • Overhung Load
    455 lbs
  • Weight
    16.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.26 A
  • Full Load Torque
    220 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.31.6000
  • Input Horsepower
    1/8 hp
  • Instructional Video
  • Insulation Class
    F3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Footplate
    P125-720-1000 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    30.0 rpm
  • Output Shaft Cover
    171-720-1000 Optional
  • Output Shaft Insert
    P108-720-5000 Optional
  • Series
    720 DC
  • Shaft Type
    Right Angle
  • Standards Met
    CURUS, RoHS
  • Torque Arm
    P125-720-1030 Optional
  • UPC_NO
    845171008581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)