Motion
260  KIT, MOTOR FLANGE 56C (PCX)

HUB CITY INC
260 KIT, MOTOR FLANGE 56C (PCX)

Speed Reducer C-Flange Kit - Use with 260 Reducer Size, 56C Frame, Cast Iron Material
MI ITEM #06061468
MFR #260 KIT, MOTOR FLANGE 56C (PCX)
Price$465.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
260 KIT, MOTOR FLANGE 56C (PCX)

Speed Reducer C-Flange Kit - Use with 260 Reducer Size, 56C Frame, Cast Iron Material
MI ITEM #06061468
MFR #260 KIT, MOTOR FLANGE 56C (PCX)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$465.49/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    260
  • NEMA Frame Size
    56C
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    12.00

Details

  • Accessory Type
    Worm Gear Reducer
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    260 KIT, MOTOR FLANGE 56C (PCX)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798997742
  • Material
    Cast Iron
  • Part Type
    Flange Kit
  • Url Installation Manual

Overview

Mfr description
0229-03232 260 KIT, MOTOR FLANGE 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought