Motion
CDNA2G63TF-50-D

SMC CORP OF AMERICA
CDNA2G63TF-50-D

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #06061528
MFR #CDNA2G63TF-50-D
Price$612.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2G63TF-50-D

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #06061528
MFR #CDNA2G63TF-50-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$612.91/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Port Size
    3/8 BSPP
  • Stroke  
    50 mm
  • Unlocking Port Size
    1/4 BSPP

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Head Clevis
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Overview

Mfr description
CDNA2G63TF-50-D POWER LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Strokes up to 1500mm (depending on bore size & mounting)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought