Overview
Mfr description
CDQ2A80-210-CJSC0357 COMPACT CYLINDER
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginKR
- Stroke210 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeBoth Ends Tapped
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data