Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Cylinder StyleClamp
- Cylinder SuffixH-BMS-CJNF0777
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)