Motion
CKQ63-249BD-60-CJRC1628

SMC CORP OF AMERICA
CKQ63-249BD-60-CJRC1628

CKQ63-249BD-60-CJRC1628 PIN CLAMP CYL
Mi Item #06061552
MFR #CKQ63-249BD-60-CJRC1628
Price$1,879.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQ63-249BD-60-CJRC1628

CKQ63-249BD-60-CJRC1628 PIN CLAMP CYL
Mi Item #06061552
MFR #CKQ63-249BD-60-CJRC1628

Mfr description
CKQ63-249BD-60-CJRC1628 PIN CLAMP CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,879.45/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    60 mm

Details

  • Cushion Type
    Air Cushion
  • Fluid Type
    Air
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)