Motion
CKQ63-249BD-75-CJSC0296

SMC CORP OF AMERICA
CKQ63-249BD-75-CJSC0296

CKQ63-249BD-75-CJSC0296 PIN CLAMP CYL
Mi Item #06061556
MFR #CKQ63-249BD-75-CJSC0296
Price$1,977.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQ63-249BD-75-CJSC0296

CKQ63-249BD-75-CJSC0296 PIN CLAMP CYL
Mi Item #06061556
MFR #CKQ63-249BD-75-CJSC0296

Mfr description
CKQ63-249BD-75-CJSC0296 PIN CLAMP CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,977.13/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm
  • Stroke
    75 mm

Details

  • Cushion Type
    Air Cushion
  • Cylinder Style
    Clamp
  • Fluid Type
    Air
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)