Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Bracket 1Basic
- Lock TypeRod Lock
- Locking PositionAny Position
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCLK
- TypeClamp