Specifications
Dimensions
- Bore Diameter50 mm
- Stroke125 mm
Details
- Compact Cylinder TypePlate
- Country of OriginKR
- Cylinder SeriesMU
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesMU
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)