Motion
MGPM63-100-589-CJQP1981

SMC CORP OF AMERICA
MGPM63-100-589-CJQP1981

MGPM63-100-589-CJQP1981
MI ITEM #06061577
MFR #MGPM63-100-589-CJQP1981
Price$1,465.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63-100-589-CJQP1981

MGPM63-100-589-CJQP1981
MI ITEM #06061577
MFR #MGPM63-100-589-CJQP1981

Mfr description
MGPM63-100-589-CJQP1981 COMP GUIDE CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,465.79/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)