Motion
6064
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 190 :1 Ratio, 1/4 hp hp, 90/130 V, 9.1 rpm rpm, TENV, Continuous Duty
MI ITEM #06061748
MFR #6064
Your Price$1,258.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 190 :1 Ratio, 1/4 hp hp, 90/130 V, 9.1 rpm rpm, TENV, Continuous Duty
MI ITEM #06061748
MFR #6064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,258.40/each(List $1,510.08)

Overview

Mfr description
6064 DC RIGHT ANGLE GEAR MOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/4 hp
  • Motor Supply Voltage
    90/130 V
  • Gear Ratio
    190 :1
  • Output RPM
    9.1 rpm
  • Full Load Torque
    290 in/lb
  • Full Load Current
    1.40 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    33A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    200 lbs
  • Mounting Type
    Face / Foot
  • Weight
    13.60 lbs
  • Harmonization Code
    8501.31.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text