Motion
8262H202TAC120/60,110/50D

ASCO
8262H202TAC120/60,110/50D

Solenoid Valve - Direct Acting Solenoid, 1/4 NPT
Mi Item #06061812
MFR #8262H202TAC120/60,110/50D
Price$128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H202TAC120/60,110/50D

Solenoid Valve - Direct Acting Solenoid, 1/4 NPT
Mi Item #06061812
MFR #8262H202TAC120/60,110/50D

Mfr description
8262H202-T 120VAC ASCO VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    5/32 in
  • Port Size
    1/4 NPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    0.52 Cv
  • Series
    262-S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)